TRIANGULAR BANDAGE 101.6 X 101.6 X 142.2 CM 1/BOX
898.000007
- UNSPSC 42172001
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Material | Cotton |
| Width | 101.6 cm |
| Length | 101.6 cm |
| Height | 142.2 cm |
| EAN | 4050641405128 |
Features
| Made of 100% cotton |
| Dimensions (width x length x height) 101.6 x 142.2 cm (40” x 40” x 56”) |
| Vacuum-packed for maximum use of space in first aid kits |
| Contains two safety pins |
Applications
| Supporting arms and shoulders (sling) |
| Securing splints and dressings |
| Applying pressure over a large area |
| Stabilizing ankles and feet |
| Controlling bleeding (tourniquet) |
| Controlling bleeding when direct pressure is unsuitable (protruding objects) |
Customers Also Viewed
Review(s)
Product not yet rated.